Beli Watt Meter Dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV AC/DC Amperemeter
    43%
    Mulai

    Rp36.900

    DV AC/DC Amperemeter
    Deskripsi:
    Regulator & Analog Panel Meter. High Quality Material.
  2. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  3. DV AC/DC Voltmeter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp64.900

  4. Fort Shunt for DC Ampere Meter (Resistor Shunt Arus)
    Mulai

    Rp219.900

    Fort Shunt for DC Ampere Meter (Resistor Shunt Arus)
    atribut:
    • Voltage (VA): 75
    • Class: 0.5
  5. ABB Power Meter
    Mulai

    Rp1.899.900

    ABB Power Meter
    Deskripsi:
    M2M Basic Is A Power Meter
  6. DV 1 Phase Digital Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    DV 1 Phase Digital Meter
    Deskripsi:
    Digital Panel Meter. Best Quality, Affordable Price.
    atribut:
    • Input: 1P2W
    • Measurement Type: Ampere
  7. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  8. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
  9. SELEC Digital Multifunction Meter
    Mulai

    Rp729.900

    SELEC Digital Multifunction Meter
    Deskripsi:
    3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2W
    atribut:
    • Size (mm): 96x96
  10. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    87%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  11. Adidaya RE Solar Panel Cable DC (Kabel Panel Surya)
    Mulai

    Rp35.900

    Adidaya RE Solar Panel Cable DC (Kabel Panel Surya)
    Deskripsi:
    Kabel Solar Panel Surya/PV/ Modul Hitam 6mm. Kabel untuk solar panel.
    atribut:
    • Color: Black
    • Length (m): 1
  12. Fort Digital AC Ampere Meter (Amperemeter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Fort Digital AC Ampere Meter (Amperemeter)
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
  13. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  14. Fort Analog AC Volt Meter (Panel Voltmeter)
    Mulai

    Rp94.900

  15. KRISBOW Blower Listrik
    Mulai

    Rp529.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
Daftar Harga Watt Meter Dc Terbaru November 2026
Fort Ampere Meter AC/DC Analog (Panel Ammeter)Rp35.900
DV AC/DC AmperemeterRp36.900
Fort Digital DC Ampere Meter (Amperemeter)Rp429.900
HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Rp149.900
DV AC/DC VoltmeterRp64.900
KRISBOW Clamp Meter (Tang Ampere)Rp849.900
Fort Volt Meter AC/DC AnalogRp58.900
Fort Shunt for DC Ampere Meter (Resistor Shunt Arus)Rp219.900
ABB Power MeterRp1.899.900
DV 1 Phase Digital MeterRp269.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)